TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
Synthetic leather glove TEGERA 9140
See technical informationSee documentsReferences
Tegera:9140-10
Rubix:386A2216
EAN:7392626027350


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
This glove´s Unique design provides world-class dexterity. The hook and loop is on the upper hand for increased mobility. The knuckles have extra flexible material and the Microthan® syntethic leather provides an excellent grip. Ergonomically functions like reinforced index finger, reinforced seams, reinforced fingertips, pre-curved fingers, and a specially designed thumb adds extra usability during long working days for this high-tech professional glove for precision work.
The quality is in the details. Hook & loop on the upper hand for increased mobility.
Strengths
Chrome free,Breathable back,Reinforced index finger,Reinforced seams,Padded palm,Pre-curved fingers,Detachable fingers,Short model
Applications
Fine assembly,Assembly,Carpentry,Warehouse work,Machine driving,Shop work,Repair work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | polyurethane |
| Material | polyurethane/polyester/nylon |
Show UNSPSC/ECL@SS
£ 16.45 excl. VAT
/ Each
£ 19.74 incl. VAT
- Usually arrives within 14 working days