TRAFFIGLOV TG6070 THERMAL WPR DUAL-LAYERED GLOVES GREEN 4X43D 10/XL

WATERPROOF NITRILE FOAM Cut Level D Safety Glove

See technical informationSee documents

References

TraffiGlove:TG6070-10/XL
Rubix:399A8914
brand logo

Technical specifications

Sizexl
Coating of the glovesnitrile

Documents

Product details : TRAFFIGLOV TG6070 THERMAL WPR DUAL-LAYERED GLOVES GREEN 4X43D 10/XL


Product details
A flexible and comfortable winter ready glove that provides both waterproof and thermal properties, keeping your hands protected during winter months. The TG6070 provides Cut Level D/A4 cut resistance.

Key features
• Medium-weight winter glove made with high-performance engineered yarn, offering D/A4 cut resistance.
• Double-layered design with a durable cut-resistant outer shell and soft brushed acrylic lining, providing better insulation and comfort in cold conditions.
• The brushed acrylic fleece inner lining provides superior thermal insulation, helping to retain body heat in cold working conditions
• An advanced waterproof and breathable membrane block external moisture, keeping hands warm, dry, and comfortable in cold or wet conditions.
• The palm is coated with MicroDex nitrile, delivering excellent grip performance in dry, wet, and oily environments. The foam structure also offers flexibility and breathability, reducing hand fatigue during extended use.
• A reinforced thumb crotch area strengthens a common wear point, enhancing the glove’s durability and extending product life.
• Treated with Sanitized® Actifresh, the glove provides long-lasting odour control and inhibits bacterial and fungal growth.
• The breathable design allows air circulation within the glove, reducing the risk of sweat buildup.
• Features an elasticated wrist that ensures a secure fit and helps prevent dirt, debris, or cold air from entering the glove.
• Green colour design follows the Traffi colour-coded scheme, representing high cut resistance performance (D/A4). This helps workers easily identify the protection level in the field and simplifies on-site safety.

Ideal for
• Construction
• Cold Storage
• Outdoor Maintenance
• Logistics
• Utilities

Standards
EN 388:2016 4X43D
EN 511:2006 111
EN 407:2020 X2XXXX

Strengths

  • A high-performance winter glove, offering both thermal and waterproof capabilities
  • Is a double-layered design, providing both cut resistance and thermal properties
  • The MicroDex palm coating offers excellent grip in dry, wet, and oily environments
  • Has a reinforced thumb crotch for extra longevity
  • Is treated with Sanitized Actifresh, ensuring long-lasting odour control as well as bacterial and fungal growth

Technical specifications


Attributes
Sizexl
Coating of the glovesnitrile
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
  • Usually arrives within 14 working days

Size