Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Synthetic leather glove TEGERA 9105
References
tegera:
9105-7
rubix:
236A4667
ean:
7392626012110
Technical specifications
Size
7
Coating
without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
61,3
g
Size
7
Coating
without
Abrasion resistance level
1
Main material
polyester
ESD
no
Usage environment
dry
Material
polyester/microthan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TEGERA 8833 SYNTHETIC GLOVE 9 L
TEGERA 8835R SYNTHETIC GLOVE 8 M
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 612 SYNTHETIC GLOVE 11 2XL
GISS 840010 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 10
TEGERA 113 LEATHER GLOVE 9 L
TEGERA 90030 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
TEGERA 5114 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 88800 LEATHER GLOVE 10 XL
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE L
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 7
ANSELL 47-409 ACTIVARMR 3111A F/C NITRAGOLD CUFF GLOVES BLUE SIZE 9
TEGERA 879 SYNTHETIC GLOVE 8 M
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET