Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8833 SYNTHETIC GLOVE 9 L
TEGERA 8833 SYNTHETIC GLOVE 9 L
General handling glove Tegera
References
tegera:
8833-9
rubix:
262A1279
ean:
7340118417752
Technical specifications
Size
9
Coating
Latex
Main material
Latex
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8833 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Latex
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Portwest A400RERL PVC Knitwrist Red SIZE L
Portwest A150ORRM Fortis Grip Glove Orange SIZE M
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 10/XL
TEGERA 311 TEXTILE GLOVE 6 XS
POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1
TEGERA 921 TEXTILE GLOVE 7 S
TEGERA 722 SYNTHETIC GLOVE 10 XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
TEGERA 777 SYNTHETIC GLOVE 6 XS
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
ANSELL 47-200 ACTIVARMR 2111A PALM COATED GLOVES GRN SIZE 10
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 6
POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 8 PK1
POLYCO MGP-FL FINGERLESS PU PALM GLOVES 4X43C GRN/BLK SIZE 7 PK1