Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
Cut Protection Gloves
References
tegera:
7799-9
rubix:
386A1386
ean:
7340118375144
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 9 L
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 863R SYNTHETIC GLOVE 10 XL
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 6
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
TEGERA 55 LEATHER GLOVE 8 M
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 12
TEGERA 921 TEXTILE GLOVE 11 2XL
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 6 XS
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 10
GISS 855072 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 11
TEGERA 779 SYNTHETIC GLOVE 9 L
TEGERA 921 TEXTILE GLOVE 9 L
Portwest A400RERM PVC Knitwrist Red SIZE M
TEGERA 9123 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 880 SYNTHETIC GLOVE 6 XS