Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 612 SYNTHETIC GLOVE 11 2XL
TEGERA 612 SYNTHETIC GLOVE 11 2XL
General handling glove Tegera
References
tegera:
612 11
rubix:
386A1174
ean:
7340118355726
Technical specifications
Size
11
Main material
Cotton
Product details
Technical specifications
Product details : TEGERA 612 SYNTHETIC GLOVE 11 2XL
Technical specifications
Attributes
Size
11
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.47
excl. VAT
/
Each
£
2.96
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
POLYCO PEL POLYFLEX ECO LATEX COATED GLOVES 2131X GRN/BLUE SIZE 11 PK1
TEGERA 8851 OIL GRIP 4X11A GLOVES 8 M
TEGERA 325 SYNTHETIC LEATHER GLOVE 6 XS
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 9
POLYCO 933 FINGERLESS PU PALM COATED GLOVES 3131X RED/BLK SIZE 9 PK1
TEGERA 8801 SYNTHETIC GLOVE INFINITY 10 XL
TEGERA 13 LEATHER GLOVE 10 XL
TEGERA 8835R SYNTHETIC GLOVE 9 L
TEGERA 13 LEATHER GLOVE 8 M
TEGERA 800 SYNTHETIC GLOVE 9 L
TEGERA 901 LEATHER GLOVE 9 L
TEGERA 790 TEXTILE GLOVE 10 XL
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 7 PK1