References
Tegera:8155-11
Rubix:386A1548
EAN:7340118317427





Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 8155 LEATHER GLOVE 11 2XL
TEGERA® 8155, Leather glove, 0,65-0,8 mm full grain goatskin of top quality, Cat. II, water repellent leather, for allround work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- Usually arrives within 14 working days