Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 919 TEXTILE GLOVE 6 XS
TEGERA 919 TEXTILE GLOVE 6 XS
Textile glove TEGERA 919
References
tegera:
919-6
rubix:
386A2242
ean:
7392626073616
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 919 TEXTILE GLOVE 6 XS
TEGERA® 919, Textile glove, cotton, polyester, 15 gg, Cat. II, soft, for assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 7
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 8
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 8
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 8 PK1
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 7 S
TEGERA 911 TEXTILE GLOVE 8 M
PORTWEST A199GRRXL ANTISTATIC PU PALM GLOVE
TEGERA 8833 SYNTHETIC GLOVE 6 XS
POLYCO 882WH DYFLEX BIO DYNEEMA GLOVES 3X42C WHT SIZE 10 PK1
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
GISS 861429 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 6
GISS 840011 G-DRIVER CRUST COWHIDE LEATHER GRAIN PALM GREY SIZE 11
TRAFFIGLOV TG1850 WATERPROOF LATEX FULL DIP RED 2141A GLOVES 9/L
TEGERA 886 SYNTHETIC GLOVE 10 XL
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M