Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 9121 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9121 SYNTHETIC LEATHER GLOVE 8 M
Synthetic leather glove TEGERA 9121
References
tegera:
9121-8
rubix:
202A1838
ean:
7392626020900
Technical specifications
Size
8
Cutting resistance level
3
Main material
Nylon
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9121 SYNTHETIC LEATHER GLOVE 8 M
TEGERA® 9121, Cut resistant glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, cut resistance level C, KEVLAR® fiber, Cat. II, cut protection in the palm only, reinforced seams, chrome free
Technical specifications
Attributes
Size
8
Cutting resistance level
3
Main material
Nylon
Coating
Without
Type
Glove
Material
Nylon/Polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.18
excl. VAT
/
Each
£
36.22
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 457 SYNTHETIC GLOVE 10 XL
TEGERA 666 SYNTHETIC GLOVE 6 XS
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 10
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 7
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE 2XL
GISS 886679 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 8
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 9/L
A665GRRXL PORTWEST VHR ADVANCED CUT GLOVE
TEGERA 70 SLEEVE CRF 8 M
ANSELL 70-205 HYFLEX 134XB LTWT KEVLAR GLOVES YELLOW SIZE 9
GISS 880387 G-HIGH CUT PU CUT E 4X42E SIZE 9
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 9/L
TEGERA 8805R SYNTHETIC GLOVE CRF INFINITY 10 XL
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 10/XL
"ANSELL 11-251-16-N HYFLEX 2X42B NO THUMB ARM SLEEVE BLK NARROW 16"""