TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M

Synthetic leather glove TEGERA 9124

See technical informationSee documents

References

Tegera:9124-8
Rubix:386A2187
EAN:7392626034600
brand logo

Technical specifications

Size11
Abrasion resistance level0
Main materialnylon
See all Specifications

Documents

Product details : TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M


Ergonomic, synthetic glove featuring Microthan+® for versatile duties. Breathable back for improved comfort. Durable Microthan®+ with diamond grip pattern provides fantastic grip in dry and wet conditions. The 360° elasticated cuff provides optimal fit and all-day comfort.
Ergonomic, synthetic glove featuring Microthan+® for versatile duties.

Strengths

Chrome free,Reinforced index finger,Reinforced seams,Padded palm,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Specially designed details

Applications

Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Electrical installation,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Wood industry work,Forest work,Agricultural work,Gardening,Repair work,Paper industry work

Technical specifications


Attributes
Size11
Abrasion resistance level0
Main materialnylon
Packaging6
Materialnylon
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
  • Usually arrives within 14 working days

Size

Coating of the gloves

Abrasion resistance level

Main material