Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
Synthetic leather glove TEGERA 9125
References
tegera:
9125-7
rubix:
386A2193
ean:
7392626064362
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA® 9125, Synthetic leather glove, half-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, tricot, Cat. II, reinforced seams, chrome free, for allround work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
2
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.22
excl. VAT
/
Each
£
23.06
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 9
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 9 L
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 957 SYNTHETIC GLOVE 10 XL
PORTWEST A250YERL TERGSUS GLOVE YELLOW SIZE L
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 8 M
ANSELL 11-944 HYFLEX 3121A NITRILE COATED GLOVES BLK/WHT SIZE 9
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 7
TEGERA 513 LEATHER GLOVE 11 2XL
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE XL PK1
TEGERA 9250 TEXTILE GLOVE 8 M
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11
GISS 880358 QS-CUT PU CUT C GLOVE 4X43C SIZE 8