Double Palm Rigger Glove
Size | XL |
---|---|
Abrasion resistance level | 4 |
Main material | Leather |
Size | XL |
---|---|
Abrasion resistance level | 4 |
Main material | Leather |
Packaging | 12 Pack |
Length | 41 mm |
Colour | Grey |
Secondary colour | Other |
Material | Cow Split Leather, Cotton, Polyester |
In stock: Next day delivery