POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 7 PK1
Polyflex® Plus
See technical informationReferences
Polyco Healthline:800-7
Rubix:2518874
Manufacturer :8007


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : POLYCO 800 POLYFLEX+ PALM COATED GLOVES 4122X GREY/BLK SIZE 7 PK1
Seamless nylon glove with foamed nitrile palm coating. Grip: The foamed nitrile coating channels oils and liquids away from the surface, ensuring superb wet grip. Durable: Coating offers outstanding abrasion resistance for longevity and durability. Comfort: The seamless nylon liner offers excellent breathability, comfort and a close fit. Header Card: Also available on a header card for easy display and allowing for lower order quantities.
EN388_4121X, EN407_X1XXXX
EN388_4121X, EN407_X1XXXX
Colour :Grey/Black
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- In stock: Next day delivery