Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
A310 - Flexo Grip Nitrile Glove
References
portwest:
A310R8RM
rubix:
2588977
Technical specifications
Size
M
Coating
Nitrile
Abrasion resistance level
3
See all Specifications
Product details
Technical specifications
Product details : Portwest A310R8RM Flexo Grip Glove RedBk SIZE M
The nitrile coating on the Flexo Grip Glove gives enhanced abrasion resistance. Ideal for auto repair, construction and other sectors. Palm dipped to increase dexterity and ventilation.
Colour :Red
Technical specifications
Attributes
Size
M
Coating
Nitrile
Abrasion resistance level
3
Main material
Polyurethane
Length
240
mm
Material
Pylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 47-401 ACTIVARMR 3111A 3/4 COATED NITRILE GLOVES YEL SIZE 7
TEGERA 8810R SYNTHETIC GLOVE INFINITY 11 2XL
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 10
POLYCO 30-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X GREY SIZE 6
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 10
TEGERA 921 TEXTILE GLOVE 10 XL
TEGERA 431 SYNTHETIC GLOVE CRF 9 L
TEGERA 919 TEXTILE GLOVE 9 L
TEGERA 8802 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 8853 OIL GRIP 4111X GLOVES 12 3XL
TEGERA 318 TEXTILE GLOVE 9 L
SKYTEC SKY125 NINJA LITE MTP POLYURETHANE GLOVES BLUE 11/XXL
GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
TEGERA 43001 SYNTHETIC GLOVE CRF 11 2XL