FESTO 8030258 T-FITTING


T-Fitting

References
festo:NPFC-T-G12-2R12-FMM
rubix:391A4198
manufacturer :8030258
ean:4052568063603
NPFC-T-G12-2R12-FMM T-fitting
brand logo
Technical specifications
Materialnickel-plated brass
Connection 1g 1/2xr 1/2
See all Specifications

Product details : FESTO 8030258 T-FITTING


T-fitting NPFC-T-G12-2R12-FMM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight100,69 g
Materialnickel-plated brass
Connection 1g 1/2xr 1/2
Profilet
Connection 215
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
  • Usually arrives within 14 working days