PRAMET A20Q-SDUCL 11 BORING BAR 6757152


Boring Bar

References
pramet:A20Q-SDUCL 11
rubix:2531849
manufacturer :6757152
ean:3603602925183
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length180 mm
See all Specifications

Product details : PRAMET A20Q-SDUCL 11 BORING BAR 6757152


Screw clamp boring bar for holding a 55° rhombus positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation DC.. 11T3.. ), left hand 93° end cutting with off-set shank, steel with coolant hole, 20mm diameter x 180mm long for taper boring, single and multi-directional copy boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Left Hand Rotation / Cutting
Through Tool Coolant

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal;Multi directional copy turning - internal;One directional copy turning - internal

Technical specifications


Attributes
Diameter20 mm
Total length180 mm
Internal coolingYes
UseScrew Clamping Through Hole
Body materialSteel
Show UNSPSC/ECL@SS
£ 123.16 excl. VAT
/ Each
£ 147.79 incl. VAT
  • Usually arrives within 14 working days