SANDVIK A16T-PDUNR3HP TURNING TOOL HOLDER BORING BAR 6339963
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A16T-PDUNR3HP
Rubix:318A5514
Manufacturer :6339963



Product details : SANDVIK A16T-PDUNR3HP TURNING TOOL HOLDER BORING BAR 6339963
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Total length | 304.8 mm |
| Internal cooling | yes |
| Use | internal turning (boring bar for turning) |
| Body material | steel |
| Min reaming diameter | 31.8 mm |
| Insert Type | dnmg 11 04 08 (miidm) |
Show UNSPSC/ECL@SS
£ 529.09 excl. VAT
/ Each
£ 634.91 incl. VAT
- Usually arrives within 14 working days
