SANDVIK A10R-SCLCL2 TURNING TOOL HOLDER BORING BAR 5721916
CoroTurn® 107 boring bar for turning
See technical informationReferences
Sandvik Coromant:A10R-SCLCL 2
Rubix:319A7168
Manufacturer :5721916



Product details : SANDVIK A10R-SCLCL2 TURNING TOOL HOLDER BORING BAR 5721916
CoroTurn® 107 boring bar for turning
Technical specifications
Attributes
| Diameter | 15.875 mm |
|---|---|
| Total length | 203.2 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 19.6 mm |
Show UNSPSC/ECL@SS
£ 161.56 excl. VAT
/ Each
£ 193.87 incl. VAT
- Usually arrives within 14 working days
