SANDVIK C2R-CF40-LG11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446788
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CF40-LG11GB
Rubix:318A3960
Manufacturer :8446788
EAN:7323227579436

Product details : SANDVIK C2R-CF40-LG11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446788
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | internal grooving (boring) with sandvik coromant corocut® 2 boring bar |
| Min reaming diameter | 50 mm |
| Insert Type | c2i-g2-0300 |
Show UNSPSC/ECL@SS
£ 535.27 excl. VAT
/ Each
£ 642.32 incl. VAT
- Usually arrives within 14 working days
