SANDVIK A25T-PDUNR11HP P BORING BAR FOR TURNING 6339925
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A25T-PDUNR11HP
Rubix:258A0969
Manufacturer :6339925



Product details : SANDVIK A25T-PDUNR11HP P BORING BAR FOR TURNING 6339925
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 407.55 excl. VAT
/ Each
£ 489.06 incl. VAT
- Usually arrives within 14 working days
