SANDVIK A50U-PDUNR 15 P BORING BAR FOR TURNING 6056851
T-Max® boring bar for turning
See technical informationReferences
Sandvik Coromant:A50U-PDUNR 15
Rubix:2531976
Manufacturer :6056851



Product details : SANDVIK A50U-PDUNR 15 P BORING BAR FOR TURNING 6056851
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 385.70 excl. VAT
/ Each
£ 462.84 incl. VAT
- Usually arrives within 14 working days
