PRAMET A12K-SDUCR 07 BORING BAR 6757103


Boring Bar

References
pramet:A12K-SDUCR 07
rubix:2531806
manufacturer :6757103
ean:3603602924698
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length125 mm
See all Specifications

Product details : PRAMET A12K-SDUCR 07 BORING BAR 6757103


Screw clamp boring bar for holding a 55° rhombus positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation DC.. 0702.. ), right hand 93° end cutting with off-set shank, steel with coolant hole, 12mm diameter x 125mm long for taper boring, single and multi-directional copy boring and longitudinal boring with and without shoulder

Strengths

•Finishing - very good surface quality - Possible use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Possible use
Suitable for unstable working conditions - Possible use
Suitable for stable working conditions - Primary use
S - Screw clamping through hole
Right Hand Rotation / Cutting
Through Tool Coolant

Applications

Chamfering (bevelling) in hole;Cone turning - internal;Longitudinal turning with shoulder - internal;Longitudinal turning without shoulder - internal;Multi directional copy turning - internal;One directional copy turning - internal

Technical specifications


Attributes
Diameter12 mm
Total length125 mm
Internal coolingYes
UseScrew Clamping Through Hole
Body materialSteel
Show UNSPSC/ECL@SS
£ 100.24 excl. VAT
/ Each
£ 120.29 incl. VAT
  • Usually arrives within 14 working days