• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • External tools(5,332)
  • Internal tools(1,408)
  • Turning tool tips(16,724)
  • Turning tools(21)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. CCBNL3225P124-SVIK CERAMIC RIGID C

CCBNL3225P124-SVIK CERAMIC RIGID C

T-Max® shank tool for turning

See technical information

References

Sandvik Coromant:CCBNL 3225P 12-4
Rubix:1043649
Manufacturer :5723066
brand logo
brand logo
brand logo
brand logo

Product details : CCBNL3225P124-SVIK CERAMIC RIGID C


T-Max® shank tool for turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 204.74 excl. VAT
/ Each
£ 245.69 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER A50U-DWLNL08 TOOLHOLDERS 5522934SANDVIK C5-SVJBL-35060-16 CUTTING UNIT FOR TURNING 5728755WALTER DSSNR2525M15 TOOLHOLDERS TURNING GROOVING THREADING 5042228CSRNL3225P154-SVIK COROTURN RIGIDWALTER DSBNR2525X12-P TOOLHOLDERS 7438920WALTER A25T-DDUNL11 TOOLHOLDERS TURNING GROOVING THREADING 5522830SANDVIK CTGPR082A TURNING TOOL HOLDER BORING BAR 5726225SANDVIK A16R-STFCR11-B1 BORING BAR 5721385CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG MDJNR 2525 M15 832812SANDVIK C8-PCMNN-00150-12HP 5729986L17732321919-SVIK HD/RR CARTRIDGESANDVIK QS-SCACR1212E06 TURNING TOOL HOLDER BORING BAR 5738129SANDVIK C10-PRSCL-68110-32 CONCEPT HOLDERS FOR INSERT/ADAPTER 6067801SANDVIK C5-DCRNL-27060-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728685SANDVIK SDJCR 2020K 11 107 SHANK TOOL FOR TURNING 5749577
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap