MECALINE 859732 BRANCH TEE MM 4-G1/4IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:859732
rubix:216A1501
ean:3660338147104
BRANCH TEE Exterior tube diameter mm 4
brand logo
Technical specifications
Connection 14
Connection 2G1/4
See all Specifications

Product details : MECALINE 859732 BRANCH TEE MM 4-G1/4IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 14
Connection 2G1/4
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • Usually arrives within 14 working days