Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for T-groove
DOR HSCO CUTTER 11.0X5.0
DOR HSCO CUTTER 11.0X5.0
HSS miller for T-groove Dormer
References
dormer:
C80011.0X5.0
rubix:
1074116
ean:
7320760074435
Technical specifications
Tail diameter
10
mm
Total length
53.5
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DOR HSCO CUTTER 11.0X5.0
Technical specifications
Attributes
Tail diameter
10
mm
Total length
53.5
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.12
excl. VAT
/
Each
£
176.54
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO CUTTER 18.0X10.0
DOR HSCO CUTTER 16.0X8.0
DOR HSCO CUTTER 12.5X6.0
DOR HSCO CUTTER 32.0X18.0
DOR HSCO CUTTER 25.0X14.0
DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
DOR HSCO-XP SUPER-R CUTTER 18.0
DOR HSCO-XP PMX CUTTER 22.0
DORMER C3056.5 DRILL 6.50 MM 5984859
DORMER C3538.0 DRILL 8.00 MM 5984092
DORMER HSCO CUTTER 3.0 C1593.0
DORMER HSCO CUTTER 5.5 C3535.5
DORMER C1355.0 DRILL 5.00 MM 5984640
DORMER C1397.0 DRILL 7.00 MM 5984036
TITEX E7819-28 CORE DRILLS AND COUNTERSINKS HSS 5071447