Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for T-groove
DOR HSCO CUTTER 25.0X14.0
DOR HSCO CUTTER 25.0X14.0
HSS miller for T-groove Dormer
References
dormer:
C80025.0X14.0
rubix:
1074122
ean:
7320760074480
Technical specifications
Tail diameter
16
mm
Total length
82
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DOR HSCO CUTTER 25.0X14.0
Technical specifications
Attributes
Tail diameter
16
mm
Total length
82
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.17
excl. VAT
/
Each
£
263.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO CUTTER 32.0X18.0
DOR HSCO CUTTER 11.0X5.0
DOR HSCO CUTTER 18.0X10.0
DOR HSCO CUTTER 16.0X8.0
DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
DOR HSCO CUTTER 12.5X6.0
DORMER C1598.0 5984143
DORMER C3468.0 DRILL 8.00 MM 5984085
DOR HSCO-XP SUPER-R CUTTER 12.0
TITEX E7819-50 CORE DRILLS AND COUNTERSINKS HSS 5071453
DORMER HSCO CUTTER 5.0 C1595.0
DORMER C1397.0 DRILL 7.00 MM 5984036
DORMER C13912.0 DRILL 12.00 MM 5984069
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
DORMER C30520.0 DRILL 20.00 MM 5984353