Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for T-groove
DOR HSCO CUTTER 12.5X6.0
DOR HSCO CUTTER 12.5X6.0
HSS miller for T-groove Dormer
References
dormer:
C80012.5X6.0
rubix:
1074117
ean:
7320760074442
Technical specifications
Tail diameter
10
mm
Total length
57
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DOR HSCO CUTTER 12.5X6.0
Technical specifications
Attributes
Tail diameter
10
mm
Total length
57
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.92
excl. VAT
/
Each
£
154.70
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
DOR HSCO CUTTER 25.0X14.0
DOR HSCO CUTTER 16.0X8.0
DOR HSCO CUTTER 32.0X18.0
DOR HSCO CUTTER 11.0X5.0
DOR HSCO CUTTER 18.0X10.0
DORMER HSCO CUTTER 3.0 C1593.0
DORMER C30518.0 DRILL 18.00 MM 5984328
DORMER C30616.0 DRILL 16.00 MM 5984713
DORMER HSCO-XP SUPER-R CUTTER 9.0 C1399.0
DORMER C35220.0 DRILL 20.00 MM 5984127
DOR HSCO-XP SUPER-R CUTTER 5.0
DOR HSCO CUTTER 22.5X6.0
ROEBUCK 3273-8TS SCREWED SHANK SLOT DRILL 8MM 103M16
DORMER HSCO CUTTER 22.0 C35322.0