Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
Millers with key and for grooves
HSS miller for T-groove
DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
HSS miller for T-groove Dormer
References
dormer:
C80021.0X12.0
rubix:
293A7340
ean:
7320760074473
Technical specifications
Tail diameter
12
mm
Total length
74
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER C80021.0X12.0 C800 21.00 X 12.0 MM-E T SLOT CUTTER 851 5985504
Technical specifications
Attributes
Tail diameter
12
mm
Total length
74
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
183.52
excl. VAT
/
Each
£
220.22
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO CUTTER 18.0X10.0
DOR HSCO CUTTER 25.0X14.0
DOR HSCO CUTTER 32.0X18.0
DOR HSCO CUTTER 12.5X6.0
DOR HSCO CUTTER 11.0X5.0
DOR HSCO CUTTER 16.0X8.0
DORMER C3056.0 DRILL 6.00 MM 5984851
DOR HSCO-XP SUPER-R CUTTER 10.5
DOR HSCO-XP SUPER-R CUTTER 20.0
DOR HSCO CUTTER 22.5X5.0
DORMER C30611.0 DRILL 11.00 MM 5984679
DORMER HSCO CUTTER 16.0 C35316.0
DORMER C3524.0 DRILL 4.00 MM 5984137
DORMER C1231/8 DRILL 1/8 INCH 5984329
DORMER C1234.5 DRILL 4.50 MM 5983844