References
RHP:PST40CR
Rubix:152A8038
Manufacturer :PST40CR R
EAN:00747023120451

Documents
Product details : RHP SILVERLUBE TAKEUP PST40CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
RHP PST40CR Silver-Lube take-up bearing unit
Strengths
Excellent resistance to corrosion, detergents and chemicals.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 34 mm |
| Material | composite/steel |
| Type | take up unit |
| Total bearing width | 34 mm |
| Length | 140 mm |
| Series | pst..cr |
| Basic static load, radial - C0r | 4000 N |
| Weight | 1 kg |
Show UNSPSC/ECL@SS
£ 109.59 excl. VAT
/ Each
£ 131.51 incl. VAT
- Usually arrives within 14 working days
