References
INA:TTUE30-XL
Rubix:238A3210
Manufacturer :0946534530000
EAN:4054372495892

Documents
Product details : INA TTUE30-XL TAKE-UP HOUSING UNIT
Take-up housing units TTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 25 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 25 mm |
| Length | 114.5 mm |
| Series | ttue..-xl |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 114.5 mm |
Show UNSPSC/ECL@SS
£ 52.49 excl. VAT
/ Each
£ 62.99 incl. VAT
- Delivery usually within ( 7 ) days
