References
SKF:TUJ 25 TF
Rubix:229A3856
Manufacturer :89634
EAN:7316570413809

Product details : SKF TUJ25TF TAKEUP UNIT
Take-up ball bearing units, consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a grey cast iron housing. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a (set) screw on the inner ring, which makes it easy to mount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x100x50 mm |
|---|---|
| Logistic Weight | 888,5 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Material | cast iron |
| Type | insert ball bearing |
| Total bearing width | 34 mm |
| Length | 100 mm |
| Series | tuj |
| Inner width | 91 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 50.45 excl. VAT
/ Each
£ 60.54 incl. VAT
- Usually arrives within 14 working days
