Take-up housing unit
Inner diameter | 75 mm |
---|---|
Length | 214 mm |
Width | 214 mm |
Logistic Weight | 6460 g |
---|---|
Inner diameter | 75 mm |
Length | 214 mm |
Width | 214 mm |
Type | take-up housing unit |
Series | ttue..-xl |
Outer diameter | 214 mm |
Weight | 6.44 kg |
Usually arrives within 14 working days