References
RHP:PST30CR
Rubix:152A7071
Manufacturer :PST30CR R
EAN:00747023120437


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 34.5 mm |
| Material | composite/steel |
Documents
Product details : RHP SILVERLUBE TAKEUP PST30CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
RHP PST30CR Silver-Lube take-up bearing unit
Strengths
Excellent resistance to corrosion, detergents and chemicals.
Technical specifications
Attributes
| Logistic Weight | 672 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 34.5 mm |
| Material | composite/steel |
| Type | take-up bearing unit |
| Total bearing width | 34.5 mm |
| Length | 125 mm |
| Series | pstcr |
| Inner width | 30 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 102 mm |
| Weight | 0.53 kg |
Show UNSPSC/ECL@SS
£ 72.77 excl. VAT
/ Each
£ 87.32 incl. VAT
- In stock: Next day delivery