RHP ST1.1/2EC HOUSED BEARING UNIT
Self-Lube Take-Up Bearing Unit
See technical informationSee documentsReferences
RHP:ST1.1/2EC
Rubix:209A1339
Manufacturer :ST1.1/2EC R
EAN:00747023033607

Documents
Product details : RHP ST1.1/2EC HOUSED BEARING UNIT
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 49.5 mm |
| Length | 143.5 mm |
| Series | st |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 64.38 excl. VAT
/ Each
£ 77.26 incl. VAT
- Usually arrives within 14 working days
