SNR - Bearing Unit - EXT.306
Inner diameter | 100 mm |
---|---|
Width | 100 mm |
Inner diameter | 100 mm |
---|---|
Width | 100 mm |
Series | EXT300 |
Basic static load, radial - C0r | 140000 N |
Basic dynamic load, radial - Cr | 171600 N |
Outer diameter | 215 mm |
Weight | 32.4 kg |
Usually arrives within 14 working days