Take-up housing unit
Inner diameter | 30 mm |
---|---|
Length | 114.5 mm |
Width | 56 mm |
Inner diameter | 30 mm |
---|---|
Length | 114.5 mm |
Width | 56 mm |
Series | PTUE..-XL |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Usually arrives within 14 working days