Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Take-up housing unit
INA RTUEY75-XL TAKE-UP HOUSING UNIT
INA RTUEY75-XL TAKE-UP HOUSING UNIT
Take-up housing unit
References
ina:
RTUEY75-XL
rubix:
274A8358
manufacturer :
0009505210000
ean:
4012802824025
Technical specifications
Inner diameter
75
mm
Length
214
mm
Width
214
mm
See all Specifications
Product details
Technical specifications
Product details : INA RTUEY75-XL TAKE-UP HOUSING UNIT
Take-up housing units RTUEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
Inner diameter
75
mm
Length
214
mm
Width
214
mm
Type
Take-up Housing Unit
Series
RTUEY..-XL
Outer diameter
214
mm
Weight
6.37
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.82
excl. VAT
/
Each
£
242.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
RHP ST1.1/2EC HOUSED BEARING UNIT
INA MSTU25-XL TAKE-UP HOUSING UNITS MSTU SHEET STEEL RADIAL IN
SNR UCT312 BEARING UNIT
INA RTUEY20-TV-VA-HLA TAKE-UP HOUSING UNIT RTUEY..-TV-VA RIBB PLASTIC
NTN UCT324D1 BEARING UNIT
SNR EXT209 BEARING UNIT
NTN UCT211D1 BEARING UNIT
SNR SUCT208-24N BEARING UNIT
RHP TAKE UP HOUSED BEARING UNIT ST40
INA TTUE75-XL TAKE-UP HOUSING UNIT
NTN M-UCT205D1 BEARING UNIT
RHP HOUSED BEARING UNIT MST75
RHP MST1040-35K HOUSED BEARING UNIT
SNR UCT212-38 BEARING UNIT
SNR EXT202 BEARING UNIT