References
NTN:SM-UCT208D1
Rubix:205A8377
EAN:4547359187632



Product details : NTN SM-UCT208D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 44.99 excl. VAT
/ Each
£ 53.99 incl. VAT
- Usually arrives within 14 working days
