Take-up housing unit
Inner diameter | 70 mm |
---|---|
Length | 214 mm |
Width | 214 mm |
Inner diameter | 70 mm |
---|---|
Length | 214 mm |
Width | 214 mm |
Type | Take-Up Housing Unit |
Total bearing width | 214 mm |
Material | Cast Iron |
Series | RTUEY..-XL |
Inner width | 120 mm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 214 mm |
Usually arrives within 14 working days