RHP HOUSED BEARING UNIT ST1.7/16DEC


Self-Lube Take-Up Bearing Unit

References
rhp:ST1.7/16DEC
rubix:158A0232
manufacturer :ST1.7/16DEC RRS AR3P5
ean:00747023033799
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Length124 mm
Width36.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT ST1.7/16DEC


Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.

Technical specifications


Attributes
Logistic Weight1600 g
Inner diameter35 mm
Length124 mm
Width36.5 mm
TypeTake Up Bearing Unit
Total bearing width36.5 mm
MaterialCast Iron
SeriesST
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Weight1.6 kg
Show UNSPSC/ECL@SS
£ 56.79 excl. VAT
/ Each
£ 68.15 incl. VAT
  • Usually arrives within 14 working days