NTN - Bearing Unit - UCT306D1
Inner diameter | 120 mm |
---|---|
Width | 126 mm |
Logistics dimensions (L x W x H) | 260x260x126 mm |
---|---|
Logistic Weight | 55560 g |
Inner diameter | 120 mm |
Width | 126 mm |
Series | UCT300 |
Outer diameter | 260 mm |
Weight | 0 kg |
Usually arrives within 14 working days