NTN - Bearing Unit - UCTX10D1
Inner diameter | 50 mm |
---|---|
Width | 55.6 mm |
Logistics dimensions (L x W x H) | 178x153x75 mm |
---|---|
Logistic Weight | 4520 g |
Inner diameter | 50 mm |
Width | 55.6 mm |
Series | UCTX |
Outer diameter | 100 mm |
Weight | 0 kg |
Usually arrives within 14 working days