References
RHP:TST50
Rubix:157A9896
Manufacturer :TST50 R
EAN:00747023035922

Product details : RHP HOUSED BEARING UNIT TST50
RHP TST50 Self Lube® Take-up bearing unit
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 118 mm |
| Material | steel/cast iron |
| Type | setscrew locking |
| Total bearing width | 51.6 mm |
| Length | 151 mm |
| Series | tst |
| Inner width | 20 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 90 mm |
| Weight | 2.8 kg |
Show UNSPSC/ECL@SS
£ 79.97 excl. VAT
/ Each
£ 95.96 incl. VAT
- Delivery usually within ( 2 ) days
