References
RHP:ST50EC
Rubix:158A0867
Manufacturer :ST50EC R
EAN:00747023034338

Product details : RHP HOUSED BEARING UNIT ST50EC
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 49.5 mm |
| Material | cast iron |
| Total bearing width | 43.73 mm |
| Length | 151 mm |
| Series | st |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 72.58 excl. VAT
/ Each
£ 87.10 incl. VAT
- Usually arrives within 14 working days
