Self-Lube Take-Up Bearing Unit
Inner diameter | 55 mm |
---|---|
Length | 182 mm |
Width | 63.5 mm |
Logistic Weight | 4200 g |
---|---|
Inner diameter | 55 mm |
Length | 182 mm |
Width | 63.5 mm |
Type | Take Up Bearing Unit |
Total bearing width | 63.5 mm |
Material | Cast Iron |
Series | ST |
Inner width | 46.5 mm |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Outer diameter | 146 mm |
Weight | 4.2 kg |
In stock: Next day delivery