Take-Up Unit
Inner diameter | 62 mm |
---|---|
Length | 113 mm |
Width | 38.1 mm |
Inner diameter | 62 mm |
---|---|
Length | 113 mm |
Width | 38.1 mm |
Type | Take-Up Unit |
Total bearing width | 37 mm |
Series | UCT200 |
Inner width | 38.1 mm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 30 mm |
Weight | 1.22 kg |
Usually arrives within 14 working days