BIRKETT CABLE JOINTS TOR10 JOINT (L)210 MM X (DIA)33 (W)61
In-Line Crimp Type Connector Cable Joint
See technical informationSee documentsReferences
Birkett Electric:TOR10
Rubix:234A6196

Documents
Product details : BIRKETT CABLE JOINTS TOR10 JOINT (L)210 MM X (DIA)33 (W)61
Cable Joint (L)210 mm x (Dia)33 mm x (W)61 mm
Technical specifications
Attributes
| Type | torpedo cable joint |
|---|---|
| Model | tor |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
