SCOLMORE INTERNATIONAL LIMITED CL013 10AX 3 GANG 2 WAY PLATE SWITCH M/
Essentials
See technical informationSee documentsReferences
Scolmore:CL013
Rubix:234A6624

Documents
Product details : SCOLMORE INTERNATIONAL LIMITED CL013 10AX 3 GANG 2 WAY PLATE SWITCH M/
10AX 3 Gang 2 Way Plate Switch M/Clad (H)80 mm x (W)80 mm x (D)40 mm
Technical specifications
Attributes
| Type | 2 way plate switch |
|---|---|
| Model | cl |
| Material | electrophoretically coated steel (front plate & mounting box);urea (insert & rocker switch);nylon (rear housing);brass (terminals);steel (terminal screws);copper/brass (contacts);formed pressed brass (internal busbars);mild steel (earth strap) |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Delivery usually within ( 3 ) days
