BIRKETT CABLE JOINTS TOR16 JOINT (L)226 MM X (DIA)39 (W)71
In-Line Crimp Type Connector Cable Joint
See technical informationSee documentsReferences
Birkett Electric:TOR16
Rubix:234A6195

Documents
Product details : BIRKETT CABLE JOINTS TOR16 JOINT (L)226 MM X (DIA)39 (W)71
Cable Joint (L)226 mm x (Dia)39 mm x (W)71 mm
Technical specifications
Attributes
| Type | torpedo cable joint |
|---|---|
| Model | tor |
| Material | pvc |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
