TAMLEX PMF75-ADJ 75X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)75 MM X (D
Tamlex Medium Duty Cable Tray
See technical informationSee documentsReferences
Tamlex:PMF75-ADJ
Rubix:234A6842

Documents
Product details : TAMLEX PMF75-ADJ 75X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)75 MM X (D
75X25MM Deep Flat Adjustable Bend (Galv (W)75 mm x (D)25 mm
Technical specifications
Attributes
| Type | adjustable bend |
|---|---|
| Model | pmf |
| Material | carbon steel |
Show UNSPSC/ECL@SS
£ 26.89 excl. VAT
/ Each
£ 32.27 incl. VAT
- Delivery usually within ( 3 ) days
